
Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 150 PK
Mfr # 820250-150
Zoro # G606305216
product price:Â $459.99
/pk 150, $3.07/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Fastener Length
3-1/2 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
820250-150
Zoro #
G606305216
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-20
Fastener Length
3-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
1/2-20x3 1/2 Hex Head Cap Screws, Steel Grade 5, Plain,FineUNF, 3 1/2 inch,1/2 inch, 150PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.