
Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/8 in L, 100 PK
Mfr # 487566-100
Zoro # G006321397
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-24
- Fastener Length 1-1/8 in
- Head Width 9/16 in
- Material Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | 487566-100 | Zoro # | G006321397 |
| UPC # | - | Country of Origin | Unknown |
| MFR # | 487566-100 | ||
| Zoro # | G006321397 | ||
| UPC # | - | ||
| Country of Origin | Unknown |
Dimensions
| Thread Size | 3/8"-24 | Fastener Length | 1-1/8 in |
| Head Width | 9/16 in | ||
| Thread Size | 3/8"-24 | ||
| Fastener Length | 1-1/8 in | ||
| Head Width | 9/16 in | ||
Details
| System of Measurement | Inch | Drive | External Hex |
| Material Grade/Class | Grade 5 | Material | Steel |
| Finish | Zinc Plated | Thread Style | Fully Threaded |
| Standards | ASME B18.2.1, SAE J429 | Item | Hex Head Cap Screw |
| Thread Type | UNF (Fine) | ||
| System of Measurement | Inch | ||
| Drive | External Hex | ||
| Material Grade/Class | Grade 5 | ||
| Material | Steel | ||
| Finish | Zinc Plated | ||
| Thread Style | Fully Threaded | ||
| Standards | ASME B18.2.1, SAE J429 | ||
| Item | Hex Head Cap Screw | ||
| Thread Type | UNF (Fine) |
Description
Hex Bolts, Grade 5 Zinc Plated, 3/8"-24 x 1 1/8" Fully Threaded UNF Thread x , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.