
Grade 5, 5/16"-24 Hex Head Cap Screw, Plain Steel, 5-1/2 in L, 50 PK
Mfr # 196931-50
Zoro # G606320615
product price:Â $129.99
/pk 50, $2.60/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-24
Fastener Length
5-1/2 in
Head Width
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
196931-50
Zoro #
G606320615
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-24
Fastener Length
5-1/2 in
Head Width
1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)
Description
Hex Bolts, Grade 5 Plain Finish, 5/16"-24 x 5 1/2" Partially Threaded UNF Thread x , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.