
Grade 8, 1-1/8"-12 Hex Head Cap Screw, Plain Steel, 8 in L
Mfr # 801071-1
Zoro # G306310657
product price: $92.29
/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-12
Fastener Length
8 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
801071-1
Zoro #
G306310657
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/8"-12
Fastener Length
8 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
1 1/8-12x8 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Fine Thread UNF, 8 Inch,1 1/8 Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.