Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK

  • Mfr # 801662-10

  • Zoro # G306313009


product price:  $189.99
/pk 10, $19.00/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
2-3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
801662-10
Zoro #
G306313009
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Fastener Length
2-3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

1-8x2 3/4 Hex Head Cap Screws, Alloy Steel Gr 8, Zinc Yellow,2 3/4 Inch,1 Inch, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.