Grade 8, 2"-4-1/2 Hex Head Cap Screw, Plain Steel, 4-1/2 in L

  • Mfr # 372211-1

  • Zoro # G406293485


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
2"-4-1/2
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372211-1
Zoro #
G406293485
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
2"-4-1/2
Fastener Length
4-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

2-4-1/2x4 1/2 Hex Head Cap Screws, Alloy Steel Gr 8, Plain,4 1/2 Inch,2 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.