Grade 8, 2"-4-1/2 Hex Head Cap Screw, Plain Steel, 9 in L, 3 PK

  • Mfr # 338089-3

  • Zoro # G906289759


product price:  $580.99
/pk 3, $193.66/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
2"-4-1/2
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
338089-3
Zoro #
G906289759
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
2"-4-1/2
Fastener Length
9 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

2-4-1/2 x 9 Hex Cap Screws, Grade 8 Plain Plated Steel Coarse Thread Partially Threaded, 3PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.