Shop CY-CHROME
See all product information
3/8"-24 Hex Head Cap Screw, 1 in L, 10 PK
Mfr # MPB538
Zoro # G9505907
product price:Â $29.89
/pk 10, $2.99/eaKey Features
External Hex Drive
System of Measurement
Inch
Fastener Length
1 in
Thread Type
UNF (Fine)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MPB538
Zoro #
G9505907
UPC #
632393175326
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-24
Fastener Length
1 in
Details
System of Measurement
Inch
Drive
External Hex
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)
Description
Head Cap Screw,UNF Thread,3/8-24x1 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.