Grade 8, 3/4"-16 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 50 PK

  • Mfr # 170765

  • Zoro # G606316342


product price:  $541.99
/pk 50, $10.84/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-16
Material
Steel
Finish
Black Phosphate
Standards
ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
170765
Zoro #
G606316342
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-16
Fastener Length
2-1/4 in
Min. Thread Length
2-1/4"
Head Width
1-1/8 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Phosphate
Standards
ASME B18.2.1
Item
Flange Bolt
Head Style
Flange Hex

Description

3/4-16 x 2 1/4" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.