This item is Discontinued.

Newport Fasteners Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 2 in L, 100 PK 949821

Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 2 in L, 100 PK (Discontinued)

  • Mfr # 949821
  • Zoro # G606316366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
949821
Zoro #
G606316366
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Phosphate
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex

Description

5/8-11 x 2" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.