Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 in L, 360 PK

  • Mfr # 431996-BR-360

  • Zoro # G306351858


product price:  $1,593.99
/pk 360, $4.43/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431996-BR-360
Zoro #
G306351858
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASTM A325
Item
Structural Bolt

Description

7/8"-9 x 2" A325 Structural Bolt Type 1 Heavy Hex Plain Finish Fully Threaded, 360PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.