
Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 8 1/2 in L, 85 PK
Mfr # 668246-BR-85
Zoro # G306304014
product price:Â $1,732.99
/pk 85, $20.39/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Fastener Length
8 1/2 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
668246-BR-85
Zoro #
G306304014
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
7/8"-9
Fastener Length
8 1/2 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A325
Item
Structural Bolt
Description
7/8"-9 x 8 1/2" A325 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 85PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.