Grade A490, 1"-8 Structural Bolt, Plain Steel, 5 in L, 130 PK

  • Mfr # 153692-BR-130

  • Zoro # G306351971


product price:  $2,338.99
/pk 130, $17.99/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153692-BR-130
Zoro #
G306351971
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Fastener Length
5 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A490
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A490
Item
Structural Bolt

Description

1"-8 x 5" A490 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 130PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products