
Grade A490, 3/4"-10 Structural Bolt, Plain Stainless Steel, 3 3/4 in L, 200 PK
Mfr # 679234-BR-200
Zoro # G606313709
product price:Â $3,048.99
/pk 200, $15.24/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
3 3/4 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
679234-BR-200
Zoro #
G606313709
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/4"-10
Fastener Length
3 3/4 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A490
Material
Stainless Steel
Finish
Plain
Thread Style
No Thread
Item
Structural Bolt
Description
3/4"-10x3 3/4" A490 Tension Control Bolts with A563 DH Heavy Hex Nut and F436 Washer Plain -,200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.