Shop NEWPORT FASTENERS

Hanger Bolt, 1/4"-20 Thread to 5 in, Steel, Zinc Plated Finish, 350 PK

  • Mfr # 130864

  • Zoro # G506352648


product price:  $254.99
/pk 350, $0.73/ea
Free Shipping & Returns

Key Features

Thread Coverage
Partially
Thread Length A
1 3/8 in
Thread Length B
3 in
Threaded Rod Material
Steel
Min. Tensile Strength (PSI)
74,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
130864
Zoro #
G506352648
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size A
1/4"-20
Thread Length A
1 3/8 in
Thread Length B
3 in
Length
5 in

Details

Item
Hanger Bolt
Thread Coverage
Partially
Threaded Rod Material
Steel
Min. Tensile Strength (PSI)
74,000 psi
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated

Description

1/4-20 x 5" Plain Center Hanger Bolts/Steel/Zinc , 350PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.