This item is Discontinued.

Newport Fasteners Hanger Bolt, 1/4"-20 Thread to Stainless Steel, 100 PK 448094

Hanger Bolt, 1/4"-20 Thread to Stainless Steel, 100 PK (Discontinued)

  • Mfr # 448094
  • Zoro # G106352635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448094
Zoro #
G106352635
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size A
1/4"-20
Thread Length A
1 in
Thread Length B
1 1/2 in
Length
2 1/2 in

Details

Item
Hanger Bolt
Thread Coverage
Fully
Threaded Rod Material
Stainless Steel
Threaded Rod Material Grade
18-8
System of Measurement
Inch

Description

1/4-20 x 2 1/2" Full Thread Hanger Bolts/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.