Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 1100 PK

  • Mfr # 489217

  • Zoro # G206313826


product price:  $1,173.99
/pk 1100, $1.07/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.122 in
Maximum Thickness
0.146 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
489217
Zoro #
G206313826
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2"
Outside Diameter
1-3/8 in
Minimum Thickness
0.122 in
Maximum Thickness
0.146 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch

Description

1/2" USS/Heavy Duty Thru Hard Washers/Zinc Yellow/Outer Dia 1 3/8"/Thickness 122" - '146",1100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.