Heavy Hex Nut, 1-5/8"-8, Steel, Grade 2H, Plain, 1-19/32 in Ht, 120 PK

  • Mfr # NB314970B-120

  • Zoro # G206305302


product price:  $1,499.99
/pk 120, $12.50/ea
Free Shipping & Returns

Key Features

Thread Size
1-5/8"-8
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Hex Height
1-19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB314970B-120
Zoro #
G206305302
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-5/8"-8
Hex Height
1-19/32 in
Hex Width
2-9/16 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch

Description

1 5/8-8 Heavy Hex Nuts/A194 Grade 2H/Plain , 120PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.