Heavy Hex Nut, 3/8"-16, Steel, Grade A, Plain, 23/64 in Ht, 1500 PK

  • Mfr # 730416-BR-1500

  • Zoro # G306324692


product price:  $283.99
/pk 1500, $0.19/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730416-BR-1500
Zoro #
G306324692
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Hex Height
23/64 in
Hex Width
11/16 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch

Description

3/8"-16 Heavy Hex Nut/A563 Grade A Steel/Plain , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.