Hex Nut, 1-3/8"-6, 18-8 Stainless Steel, Grade 8, 1-11/32 in Ht, 20 PK

  • Mfr # 803692-BR-20

  • Zoro # G306324890


product price:  $418.99
/pk 20, $20.95/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Hex Height
1-11/32 in
Hex Width
2-3/16 in
Standards
ASTM A194
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
803692-BR-20
Zoro #
G306324890
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/8"-6
Hex Height
1-11/32 in
Hex Width
2-3/16 in

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Standards
ASTM A194
System of Measurement
Inch

Description

1 3/8"-6 Heavy Hex Nut 18-8 Stainless Steel Grade 8 ASTM A194 , 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products