Hex Nut, #4-40, Steel, Zinc Yellow, 1/16 in Ht, 10000 PK

  • Mfr # 296916

  • Zoro # G906322937


product price:  $406.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Hex Height
1/16 in
Hex Width
3/16 in
Standards
ANSI/ASME B 18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
296916
Zoro #
G906322937
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Hex Height
1/16 in
Hex Width
3/16 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Yellow
Standards
ANSI/ASME B 18.6.3
System of Measurement
Inch

Description

4-40x3/16 Small Pattern Hex Machine Screw Nuts/Steel/Zinc Yellow/3/16" AF/1/16" Thick,10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.