Hex Nut, #8-32, Steel, Zinc Yellow Plated, 3/32 in Ht, 10000 PK
Mfr # 266139
Zoro # G706322434
product price:Â $618.99
/pk 10000, $0.06/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Material
Steel
Finish
Zinc Yellow Plated
Hex Height
3/32 in
Hex Width
1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
266139
Zoro #
G706322434
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Hex Height
3/32 in
Hex Width
1/4 in
Details
Item
Hex Nut
Material
Steel
Finish
Zinc Yellow Plated
Standards
ASME B18.6.3
System of Measurement
Inch
Description
8-32x1/4 Small Pattern Hex Machine Screw Nuts/Steel/Zinc Yellow/1/4" AF/3/32" Thick,10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.