Hex Nut, M6-1.00, Stainless Steel, Not Graded, Plain, 5 mm Ht, 100 PK

  • Mfr # 136962-PR-100

  • Zoro # G006310575


product price: $33.65
/pk 100, $0.34/ea

Key Features

Thread Size
M6-1.00
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136962-PR-100
Zoro #
G006310575
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Hex Height
5 mm
Hex Width
9.78 to 10 mm

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric

Description

M6-1.00 Finished Hex Nuts/A4-80 Stainless Steel/DIN 934 , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.