Hex Standoff, #10-32 Thrd Sz, 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK

  • Mfr # 310911HM303

  • Zoro # G606353972


product price:  $376.99
/pk 100, $3.77/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
#10-32
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Body Length
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310911HM303
Zoro #
G606353972
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Body Length
9/16 in
Outside Diameter
5/16 in
Hex Width
5/16"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex

Description

Hex Standoff - Male-Female #10-32 x 5/16 x 9/16 Stainless Steel , Plain Finish , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.