Hex Male-Female Standoff, PK25
- Mfr # 4525-440-SS
- Zoro # G322961925
product price:Â
$
102.99
/pk of 25, $4.12/ea
Sold in multiples of 4Â pks for
$411.96
Free Shipping & Returns
Key Features
Thread Size Size B
#4-40
Thread Style
Partially Threaded
Thread Gender Side A
Male
Hex Width
3/16 in
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4525-440-SS
- Zoro #
- G322961925
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Material Grade/Class
- 18-8
- Shape
- Hex
- Thread Type
- Coarse
- Finish
- Plain
- Material
- Stainless Steel
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Overall Length
- 1 15/16 in
- Body Length
- 1 3/4 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Hex Male-Female Standoff, Overall Length 1 15/16 in, Body Length 1 3/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.