Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/8" Hex W, 100 PK

  • Mfr # 370611HF303

  • Zoro # G606354009


product price:  $231.99
/pk 100, $2.32/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
#10-32
Overall Length
3/8 in
Standoff Material
Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370611HF303
Zoro #
G606354009
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Overall Length
3/8 in
Body Length
3/8 in
Outside Diameter
3/8 in
Hex Width
3/8"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex

Description

Hex Standoff - Female-Female #10-32 x 3/8 x 3/8 Stainless Steel , Plain Finish , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products