Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4501-256-S-12
- Zoro # G222964637
product price:Â
$
16.29
/pk of 25, $0.65/ea
Sold in multiples of 21Â pks for
$342.09
Key Features
Thread Fit Side A
2A
System of Measurement
Inch
Material Grade/Class
Not Graded
Thread Type
Coarse
Wire Rope Length
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4501-256-S-12
- Zoro #
- G222964637
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Thread Type
- Coarse
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Material
- Steel
- Item
- Hex Male-Female Standoff
- Finish
- Zinc-Plated
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 13/32 in
- Thread Size Size B
- #2-56
- Body Length
- 1/4 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #2-56
- Overall Length
- 13/32 in
- Length
- 13/32 in
Description
Hex Male-Female Standoff, Overall Length 13/32 in, Body Length 1/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.