
Hex Standoff, #10-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 3/8" Hex W, 100 PK
Mfr # 371011HF303
Zoro # G606321964
product price:Â $301.99
/pk 100, $3.02/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male
Thread Size
#10-32
Overall Length
5/8 in
Standoff Material
Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
371011HF303
Zoro #
G606321964
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Overall Length
5/8 in
Body Length
5/8 in
Outside Diameter
3/8 in
Hex Width
3/8"
Details
Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Description
Hex Standoff - Female-Female #10-32 x 3/8 x 5/8 Stainless Steel , Plain Finish , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.