Hex Standoff, #4-40 Thrd Sz, 13/16 in L, Aluminum Plain, 1/4" Hex W, 1000 PK

  • Mfr # 629338

  • Zoro # G106322096


product price:  $632.99
/pk 1000, $0.63/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#4-40
Overall Length
13/16 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
629338
Zoro #
G106322096
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Overall Length
13/16 in
Body Length
13/16 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch

Description

1/4" OD Hex Standoffs /4-40x13/16"/Aluminum/Outer Dia.: 1/4"/Thread Size: 4-40/Length: 13/16",1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.