Hex Male-Female Standoff, PK25
- Mfr # 4501-256-SS
- Zoro # G922963251
product price:Â
$
16.69
/pk of 25, $0.67/ea
Sold in multiples of 20Â pks for
$333.80
Key Features
Thread Gender Side B
Female
Thread Gender Side A
Male
Thread Type
Coarse
Hex Width
3/16 in
Thread Size Size B
#2-56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4501-256-SS
- Zoro #
- G922963251
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Shape
- Hex
- Finish
- Plain
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Body Length
- 1/4 in
- Wire Rope Length
- 13/32 in
- Thread Size Side A
- #2-56
- Overall Length
- 13/32 in
- Length
- 13/32 in
Description
Hex Male-Female Standoff, Overall Length 13/32 in, Body Length 1/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.