This item is Discontinued.

Newport Fasteners Hex Standoff, #4-40 Thrd Sz, 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK 513313

Hex Standoff, #4-40 Thrd Sz, 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (Discontinued)

  • Mfr # 513313
  • Zoro # G206322088
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
513313
Zoro #
G206322088
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Body Length
1 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch

Description

1/4" OD Hex Standoffs /4-40x1"/Stainless Steel/Outer Dia.: 1/4"/Thread Size: 4-40/Length: 1" , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.