
Hex Standoff, #4-40 Thrd Sz, 18-8 Stainless Steel Plain, 3/16" Hex W, 500 PK
Mfr # 506944
Zoro # G306321981
product price:Â $966.99
/pk 500, $1.93/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male - Female
Thread Size
#4-40
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Body Length
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
506944
Zoro #
G306321981
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Body Length
1/2 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Description
3/16" OD Hex Standoffs /4-40x1/2"/St. Steel/Outer Dia 3/16"/Thread Size: 4-40/Length: 1/2",500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.