Hex Female Standoff, PK25
- Mfr # 2069-440-S-12
- Zoro # G022964271
product price:Â
$
50.95
/pk of 25, $2.04/ea
Sold in multiples of 7Â pks for
$356.65
Key Features
Material Grade/Class
Not Graded
Finish
Zinc-Plated
Wire Rope Length
1 1/4 in
Thread Direction
Right Hand
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2069-440-S-12
- Zoro #
- G022964271
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- Not Graded
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Shape
- Hex
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 1 1/4 in
- Hex Width
- 3/16 in
- Body Length
- 1 1/4 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.