Hex Standoff, #6-32 Thrd Sz, 1/8 in L, Aluminum Plain, 1/4" Hex W, 1000 PK

  • Mfr # 963725

  • Zoro # G606322206


product price:  $258.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#6-32
Overall Length
1/8 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963725
Zoro #
G606322206
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Overall Length
1/8 in
Body Length
1/8 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch

Description

1/4" OD Hex Standoffs /6-32x1/8"/Aluminum/Outer Dia.: 1/4"/Thread Size: 6-32/Length: 1/8" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.