Hex Male-Female Standoff, PK25
- Mfr # 4532T-632-N
- Zoro # G722963383
product price:Â
$
82.25
/pk of 25, $3.29/ea
Sold in multiples of 5Â pks for
$411.25
Key Features
Thread Style
Partially Threaded
Body Length
13/32 in
Material Grade/Class
6/6
Shape
Hex
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4532T-632-N
- Zoro #
- G722963383
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Material Grade/Class
- 6/6
- Shape
- Hex
- Material
- Nylon
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 13/32 in
- Wire Rope Length
- 21/32 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 21/32 in
- Length
- 21/32 in
Description
Hex Male-Female Standoff, Overall Length 21/32 in, Body Length 13/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.