Hex Standoff, #6-32 Thrd Sz, 7/8 in L, 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK
- Mfr # 749214
- Zoro # G106321815
product price:Â
$
789.99
/pk of 500, $1.58/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#6-32
Overall Length
7/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 749214
- Zoro #
- G106321815
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Hex Standoff
- Standoff Gender
- Female
- Standoff Material
- 18-8 Stainless Steel
- Standoff Finish
- Plain
- System of Measurement
- Inch
Dimensions
- Thread Size
- #6-32
- Overall Length
- 7/8 in
- Body Length
- 7/8 in
- Outside Diameter
- 1/4 in
- Hex Width
- 1/4"
Description
1/4" OD Hex Standoffs /6-32x7/8"/St. Steel/Outer Dia 1/4"/Thread Size: 6-32/Length: 7/8",500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.