Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Standoffs, PK25
- Mfr # 3051-B-440-SS
- Zoro # G622963391
product price:Â
$
51.35
/pk of 25, $2.05/ea
Sold in multiples of 7Â pks for
$359.45
Key Features
Shank Length
7/64 in
Thread Size
#4-40
Material
Stainless Steel
Shank Diameter
3/16 in
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3051-B-440-SS
- Zoro #
- G622963391
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Plain
- Item
- Round Swage Standoffs
- Body Shape
- Round
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shank Length
- 7/64 in
- Thread Size
- #4-40
- Shank Diameter
- 3/16 in
- Body Diameter
- 1/4 in
- Body Length
- 1/2 in
- Shank Inside Diameter
- 5/32 in
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.