
Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 311106HM303
Zoro # G606353958
product price:Â $389.99
/pk 100, $3.90/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male
Thread Size
#6-32
Standoff Material
Stainless Steel
Standoff Finish
Plain
Body Length
11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311106HM303
Zoro #
G606353958
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Body Length
11/16 in
Outside Diameter
5/16 in
Hex Width
5/16"
Details
Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex
Description
Hex Standoff - Male-Female #6-32 x 5/16 x 11/16 Stainless Steel , Plain Finish , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.