Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2108-440-N
- Zoro # G222964330
product price:Â
$
11.69
/pk of 25, $0.47/ea
Sold in multiples of 29Â pks for
$339.01
Key Features
Thread Type
Coarse
Body Length
3/4 in
Material
Nylon
System of Measurement
Inch
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2108-440-N
- Zoro #
- G222964330
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Material
- Nylon
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Shape
- Hex
- Thread Fit Side A
- 2B
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.