Hex Standoff, #8-32 Thrd Sz, 5/16 in L, Aluminum Plain, 5/16" Hex W, 1000 PK

  • Mfr # 397535

  • Zoro # G306321745


product price:  $395.99
/pk 1000, $0.40/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#8-32
Overall Length
5/16 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
397535
Zoro #
G306321745
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Overall Length
5/16 in
Body Length
5/16 in
Outside Diameter
5/16 in
Hex Width
5/16"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch

Description

5/16" OD Hex Standoffs /8-32x5/16"/Aluminum/Outer Dia.: 5/16"/Thread Size: 8-32/Length: 5/16",1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.