Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2051T-256-N
- Zoro # G322963028
product price:Â
$
63.45
/pk of 25, $2.54/ea
Sold in multiples of 6Â pks for
$380.70
Key Features
Thread Direction
Right Hand
Hex Width
3/16 in
Thread Fit Side A
2B
Shape
Hex
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2051T-256-N
- Zoro #
- G322963028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/16 in
- Wire Rope Length
- 5/32 in
- Body Length
- 5/32 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Overall Length
- 5/32 in
- Length
- 5/32 in
Details
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Shape
- Hex
- Item
- Hex Female Standoff
- Material
- Nylon
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 5/32 in, Body Length 5/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.