
Hex Standoff, #8-32 Thrd Sz, 7/16 in L, Aluminum Plain, 3/8" Hex W, 1000 PK
Mfr # 148669
Zoro # G306353531
product price:Â $349.99
/pk 1000, $0.35/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#8-32
Overall Length
7/16 in
Standoff Material
Aluminum
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148669
Zoro #
G306353531
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Overall Length
7/16 in
Body Length
7/16 in
Outside Diameter
3/8 in
Hex Width
3/8"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex
Description
3/8" OD Hex Standoffs /8-32x7/16"/Aluminum/Outer Dia.: 3/8"/Thread Size: 8-32/Length: 7/16" , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.