Hex Female Standoff, PK25
- Mfr # 2341-2520-AL
- Zoro # G522964153
product price:Â
$
168.99
/pk of 25, $6.76/ea
Sold in multiples of 2Â pks for
$337.98
Free Shipping & Returns
Key Features
Body Length
4 in
Thread Type
Coarse
Thread Fit Side A
2B
Thread Direction
Right Hand
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2341-2520-AL
- Zoro #
- G522964153
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Finish
- Plain
- Material
- Aluminum
- Shape
- Hex
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 4 in
- Thread Size Size B
- 1/4"-20
- Hex Width
- 1/2 in
- Wire Rope Length
- 4 in
- Thread Size Side A
- 1/4"-20
- Overall Length
- 4 in
- Length
- 4 in
Description
Hex Female Standoff, Overall Length 4 in, Body Length 4 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.