
Hex Standoff, #8-32 Thrd Sz, Aluminum Plain, 1/4" Hex W, 1000 PK
Mfr # 456302
Zoro # G606322091
product price: $633.99
/pk 1000, $0.63/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male - Female
Thread Size
#8-32
Standoff Material
Aluminum
Standoff Finish
Plain
Body Length
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
456302
Zoro #
G606322091
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Body Length
1/2 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch
Description
1/4" OD Hex Standoffs /8-32x1/2"/Aluminum/Outer Dia.: 1/4"/Thread Size: 8-32/Length: 1/2" , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.