Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1.062 in Bore Dia., 100 PK

  • Mfr # 771150

  • Zoro # G406324653


product price:  $346.99
/pk 100, $3.47/ea
Free Shipping & Returns

Key Features

Type
Internal
For Bore Diameter
1.062 in
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
771150
Zoro #
G406324653
UPC #
-
Country of Origin
Unknown

Dimensions

For Bore Diameter
1.062 in
Thickness
0.050 in
Stud Size
1.062"
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Number of Pieces
100

Description

1.062" Internal Style Retaining Rings/Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.