Internal Retaining Ring, Steel, Black Phosphate Finish, 2.440 in Bore Dia., 200 PK

  • Mfr # 352898

  • Zoro # G006324657


product price:  $313.99
/pk 200, $1.57/ea
Free Shipping & Returns

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.078 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352898
Zoro #
G006324657
UPC #
-
Country of Origin
Unknown

Dimensions

For Bore Diameter
2.440 in
Thickness
0.078 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
200

Description

2.440" Internal Style Retaining Rings/Steel/Black Phosphate , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.