Shop NEWPORT FASTENERS

Internal Tooth Lock Washer, For Screw Size #12 Steel, Yellow Zinc Finish, 10000 PK

  • Mfr # 898163

  • Zoro # G906370815


product price:  $730.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Yellow Zinc
Outside Diameter
0.394-0.41 in
Minimum Thickness
0.020 in
Maximum Thickness
0.027 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
898163
Zoro #
G906370815
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#12
Outside Diameter
0.394-0.41 in
Minimum Thickness
0.020 in
Maximum Thickness
0.027 in
Inside Diameter
0.221-0.231 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Yellow Zinc
Standards
ASME B18.21.1
System of Measurement
Inch

Description

#12 Internal Tooth Lock Washers/Zinc Yellow/Outer Dia .394" - .410"/Thickness 020" - .027",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.