
Internal Tooth Lock Washer, For Screw Size #2 18-8 Stainless Steel, 10000 PK
Mfr # 734668
Zoro # G606370757
product price:Â $879.99
/pk 10000, $0.09/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Outside Diameter
0.175-0.2 in
Minimum Thickness
0.010 in
Maximum Thickness
0.016 in
Inside Diameter
0.089-0.095 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
734668
Zoro #
G606370757
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#2
Outside Diameter
0.175-0.2 in
Minimum Thickness
0.010 in
Maximum Thickness
0.016 in
Inside Diameter
0.089-0.095 in
Details
Item
Internal Tooth Lock Washer
Material
18-8 Stainless Steel
System of Measurement
Inch
Material Grade/Class
Not Graded
Description
#2 Internal Tooth Lock Washers/18-8 St. Steel/Outer Dia .175"-.200"/Thickness 010"-.016",10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.