Internal Tooth Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 10000 PK

  • Mfr # 767573

  • Zoro # G206370843


product price:  $296.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
0.275-0.295 in
Minimum Thickness
0.016 in
Maximum Thickness
0.022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
767573
Zoro #
G206370843
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Outside Diameter
0.275-0.295 in
Minimum Thickness
0.016 in
Maximum Thickness
0.022 in
Inside Diameter
0.141-0.15 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch

Description

#6 Internal Tooth Lock Washers/Black Oxide/Outer Dia .275" - .295"/Thickness 016" - .022",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products