Internal Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, 2000 PK

  • Mfr # 665958

  • Zoro # G606370801


product price:  $2,113.99
/pk 2000, $1.06/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Outside Diameter
0.867-0.9 in
Minimum Thickness
0.037 in
Maximum Thickness
0.045 in
Inside Diameter
0.512-0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
665958
Zoro #
G606370801
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.867-0.9 in
Minimum Thickness
0.037 in
Maximum Thickness
0.045 in
Inside Diameter
0.512-0.53 in

Details

Item
Internal Tooth Lock Washer
Material
18-8 Stainless Steel
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

1/2" Internal Tooth Lock Washers/18-8 St. Steel/Outer Dia .867"-.900"/Thickness 037"-.045",2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products